missing translation for 'onlineSavingsMsg'
Learn More

Kapton Polymide Tape

Product Code. 13035696 Shop All Cole-Parmer Products
Change view
Click to view available options
Width (Metric):
25.4 mm
3.81 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
13035696 25.4 mm Each
15298106 3.81 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13035696 Supplier Kapton Supplier No. 0827782
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Polymide Tape is a chemical-resistant tape that is manufactured with a high temperature silicone adhesive.

  • Provides high heat resistance and tensile strength, good solvent resistance, and excellent dielectric strength.
  • Temperature range is -100 to 500°F (-73 to 260°C).
  • Meets UL-510 for flame retardant specifications.

Specifications

Certifications/Compliance UL-510
Adhesive Type Silicone
Material Polyimide
Product Type Tape
Quantity 1 Ea.
Temperature Range (English) -100°F to 500°F
Temperature Range (Metric) -73°C to 260°C
Thickness (English) 2.5 mil
Thickness (Metric) 0.0635 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.