missing translation for 'onlineSavingsMsg'
Learn More

Nordvlies Katrin Classic Towel M2

Product Code. 15790997
Change view
Click to view available options
Color:
White
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15790997 White 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15790997 Supplier Nordvlies Supplier No. 46010
  • ONLINE EXCLUSIVE PRICE
    122.72 €
    94.32 € / 6 rolls
    Save 28.40 €
    23% Off
View all promotions
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thanks to the windmill embossing, the Katrin Classic System Towel M2 is softer and even more absorbent than ever before. As a result, 1–2 sheets are sufficient for hand drying.

  • A hygienic solution based on extremely absorbent mixed fibre paper for effective drying
  • 2-Ply, white
  • Flat sheets are fed out in the right size
  • Zero wastage with all the paper on the rolled used up
  • Large amount of paper on the roll
  • When used in conjunction with the Katrin Inclusive System Towel Dispenser, the number of sheets per roll will be 711
  • Suitable for all washrooms but especially where there is medium to high traffic
  • Soft and strong
  • Controlled consumption and reduced cost in use
  • Approved for short-term contact with food
  • Certified under the Nordic Swan Eco Label
  • Dermatologically tested and approve

Specifications

Product Type Hand Towel
Certifications/Compliance Nordic Swan Eco Label
Color White
Disposable Single-use
Dimensions (L x W) 160 m x 21 cm
For Use With (Application) Hand Drying
Packaging Quantity 715 Sheets
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.