missing translation for 'onlineSavingsMsg'
Learn More

Nordvlies Katrin Waste Bin

Product Code. 15721087
Change view
Click to view available options
Dimensions (L x W x H):
550 x 330 x 230 mm
575 x 420 x 280 mm
Capacity (Metric):
25 L
50 L
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Capacity (Metric) Unit Size
15721087 550 x 330 x 230 mm 25 L Pack of 2
15731087 575 x 420 x 280 mm 50 L Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15721087 Supplier Nordvlies Supplier No. 91899
  • ONLINE EXCLUSIVE PRICE
    137.57 €
    135.11 € / Pack of 2
    Save 2.46 €
    1% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Katrin Waste Bins ensure that your washroom stays fresh and clean.

  • Waste bin that holds paper, which means that the toilet environment stays clean
  • Made from ABS Plastic
  • Can be used with or without a lid
  • Can be wall mounted, freeing up floor space
  • Light, robust and simple to empty

Specifications

Capacity (Metric) 25 L
Color White
Dimensions (L x W x H) 550 x 330 x 230 mm
For Use With (Application) Disposing of Trash
Product Type Waste Bin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.