missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KB Cooling Incubator

Product Code. 30238307 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
63 L
127 L
262 L
472 L
727 L
1070 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30238307 63 L Each
30238369 127 L Each
30238350 262 L Each
30238299 472 L Each
30238261 727 L Each
30238314 1070 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 30238307 Supplier BINDER™ Supplier No. 90200471
  • ONLINE EXCLUSIVE PRICE
    7800.00 €
    6714.15 € / Pack of 1
    Save 1085.85 €
    13% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

KB units are able to incubate with precision even when fully loaded, feature a hot-air disinfection routine, and can be programmed for weekend operation with ease.

Features:

  • Temperature range: 0 to 70°C
  • Up to 40% lower energy consumption compared to the previous model
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-600a refrigerant
  • Door heating to prevent condensation
  • Housing design with HIT technology
  • Interior made completely of stainless steel
  • Inner doors made of metal oxide-coated safety glass
  • Two racks made of stainless steel
  • Large access port with silicone plug
  • Floor-standing units featuring robust twin casters with brakes at the front
  • Stackable tabletop units with a volume of up to 130 L
  • Simple programming of a second set temperature value
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces include ethernet and USB

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 63 L
Chamber Material Stainless Steel (304/1.4301)
CO2 Sensor Technology IR Sensor
Convection Type APT.Line Preheating Chamber Technology
Lighting No
Material Stainless Steel
No. of Shelves 2
Oxygen Control Not Included
Plug Type CEE
Temperature Range (Metric) 0°C to 70°C
Type Refrigerated Incubator
Model KB 63
Voltage 208/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.