missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KB PRO Cooling Incubator

Product Code. 30238347 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
127 L
262 L
472 L
727 L
1070 L
1610 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30238347 127 L Each
30238328 262 L Each
30238342 472 L Each
30238214 727 L Each
30238281 1070 L Each
30238200 1610 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 30238347 Supplier BINDER™ Supplier No. 90200433
  • ONLINE EXCLUSIVE PRICE
    12415.00 €
    10663.64 € / Pack of 1
    Save 1751.36 €
    14% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Cooling incubator with a temperature range of -20 to +100°C and comprehensive programming options that covers a wide range of applications.

Features:

  • Temperature range: -20 to +100°C
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-290 refrigerant
  • Door heating to prevent condensation
  • Adjustable fan speed
  • Housing design with HIT technology
  • Stainless-steel inner chamber
  • Inner doors made of metal oxide-coated safety glass
  • Two racks with stainless-steel telescopic rails
  • Large access port with silicone plug
  • Floor-standing units featuring robust twin casters with brakes at the front
  • Stackable tabletop units with a volume of up to 130 L
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Ergonomically adjustable control terminal (for units with a volume of 470 L and above)
  • Signal triangle with light-up status display (for units with a volume of 470 L and above)
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces: Ethernet, USB
  • BINDER Multi Management Software APT-COM™ basic edition
  • Optional light modules for ICH photostability testing (for models 260, 470, 720)
  • Optional LED light modules for plant growth (for models from 260)

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 127 L
Chamber Material Stainless Steel (304/1.4301)
CO2 Sensor Technology IR Sensor
Convection Type APT.Line Preheating Chamber Technology
Lighting No
Material Stainless Steel
No. of Shelves 2
Oxygen Control 0 to 20%
Plug Type CEE
Temperature Range (Metric) -20°C to +100°C
Type Refrigerated Incubator
Model KB PRO 127
Voltage 208/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.