missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KBF PRO Climate Chamber

Product Code. 30238353 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
127 L
262 L
472 L
727 L
1070 L
1610 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30238353 472 L Each
30238351 127 L Each
30238273 262 L Each
30238298 727 L Each
30238320 1070 L Each
30238207 1610 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 30238353 Supplier BINDER™ Supplier No. 90200441
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

A powerful all-rounder among constant climate chambers, equipped with all kinds of sophisticated technology.

Optional light modules are available to turn the KBF PRO into a chamber for ICH photostability testing or plant growth.

Features:

  • Temperature range: -20 to +100°C
  • Humidity range: 10 to 98% RH
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-290 refrigerant
  • Door heating to prevent condensation
  • Adjustable fan speed
  • Humidity regulation with capacitive humidity sensor and responsive steam humidification
  • Housing design with HIT technology
  • Stainless-steel inner chamber
  • Inner doors made of metal oxide-coated safety glass
  • Two racks with stainless-steel telescopic rails
  • Large access port with silicone plug
  • Floor-standing units featuring robust twin casters with brakes at the front
  • Stackable tabletop units with a volume of up to 130 L
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Ergonomically adjustable control terminal (for units with a volume of 470 L and above)
  • Signal triangle with light-up status display (for units with a volume of 470 L and above)
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces: Ethernet, USB
  • BINDER Multi Management Software APT-COM™ basic edition
  • Optional light modules for ICH photostability testing (for models 260, 470, 720)
  • Optional LED light modules for plant growth (for models from 260)

Specifications

Capacity (Metric) 472 L
Chamber Material Stainless Steel (304/1.4301)
Material Stainless Steel
No. of Shelves 2
Plug Type CEE 7/7
Relative Humidity 10 to 98%
Temperature Range (Metric) -20°C to +100°C
Type Climate Chamber
Model KBF PRO 472
Voltage 208/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.