missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific KDS 200P Legacy Programmable Dual Syringe Infusion Pump
Click to view available options
Capacity (Metric):
10 μL to 140 mL
Unit Size:
Each
Description
- Holds one or two syringes, 10 to 140μL each
- Backlit LCD display
- Knob locks/unlocks drive block for effortless, drag-free manual adjustment
- Simple menu-driven setup - select syringe size from displayed table, set dispense volume, set dispense flow rate
- Continuous dispense volume display
- Preset volume control and automatic shut-off
- Choice of unit selection
- Settings can be reviewed or changed during operation
- Stall detection
- Last settings stored in permanent memory
- Built-in RS232C interface for computer 'daisy chaining' up to 100 pumps
- TTL interface for foot switch, timer, relay control, outputs for run indicator, valve control
- Optional multi-step keypad programmable feature (KDS200P)
Specifications
Specifications
| Model | KDS 200 P |
| Voltage | 220 VAC |
| Flow Rate | 0.001 μL/hr. to 8824 mL/hr. |
| Capacity (Metric) | 10 μL to 140 mL |
| Certifications/Compliance | CE |
| Controller | Microprocessor |
| Linear Force (Metric) | 18 kg |
| Reproducibility | ±0.1% |
| Type | Infusion Syringe Pump |
| Weight (Metric) | 4 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction