missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Legato Syringe Pumps: Racks

Product Code. 11995586
Change view
Click to view available options
Product Type:
Large Syringe Multi-rack
Small Syringe Multi-rack
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
11995586 Small Syringe Multi-rack Each
11985586 Large Syringe Multi-rack Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11995586 Supplier KD Scientific Supplier No. 788301
  • ONLINE EXCLUSIVE PRICE
    992.00 €
    920.80 € / Pack of 1
    Save 71.20 €
    7% Off
View all promotions
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Legato Syringe Pumps

  • Accommodates up to ten 0.5 μL to 20 mL syringes or six 30 to 60 mL plastic or glass syringes

Certifications

CE Marked, UL Listed, CSA, WEE, CB scheme, EU RoHS

Specifications

Voltage 0/1 V
Capacity (Metric) 0.5 μL to 140 mL
Certifications/Compliance CE, UL, CSA, WEE, CB scheme, EU RoHS
Applications Legato syringe pump
Flow Rate Accuracy ±0.35%
Number of Channels 4
Product Type Small Syringe Multi-rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.