missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific RS-485 Pump to Pump Communication Cable

Product Code. 16469700
Change view
Click to view available options
Overall Length (English):
1.6 ft.
6.6 ft.
Overall Length (Metric):
0.5 m
2 m
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (English) Overall Length (Metric) Unit Size
16469700 6.6 ft. 2 m Each
11905606 1.6 ft. 0.5 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16469700 Supplier KD Scientific Supplier No. 788305
  • ONLINE EXCLUSIVE PRICE
    116.00 €
    100.50 € / Pack of 1
    Save 15.50 €
    13% Off
View all promotions
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For Legato™ / Gemini 88 Plus RS485 Pump to Pump Communication Cable

  • Selection of accessories and replacement parts for your Legato™ Series Pumps

Specifications

Voltage 0/1 V
Connectors RS-485
Overall Length (English) 6.6 ft.
Overall Length (Metric) 2 m
Product Type RS-485 Cable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.