missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KECK™ O-ring

Product Code. 15921591 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Outside:
6 mm
7.3 mm
Material:
EPDM
VITON
Unit Size:
Each
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outside Material Unit Size
15921591 7.3 mm VITON Pack of 100
11701429 6 mm EPDM Pack of 100
15834698 7.3 mm EPDM Pack of 100
10419542 6 mm VITON Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15921591 Supplier DWK Life Sciences Supplier No. 286342305
  • ONLINE EXCLUSIVE PRICE
    138.56 €
    76.00 € / Pack of 100
    Save 62.56 €
    45% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spare part for the KECK™ adapter KA from glass olive to threaded plastic nozzle.

The O-ring is a component and therefore a spare part for the KECK™ Adapter KA from glass olive to plastic olive.

  • The O-ring is a component/spare part for the KECK™ Adapter KA and is fitted between the screw cap and clamping ring for Adapter KA.

Specifications

For Use With (Application) Sealing
Quantity 100/Pk.
Material VITON
Diameter (Metric) Outside 7.3 mm
Size 2.4 mm H
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.