missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ KECK™ Tubing Clamp, PBT, KT

Product Code. 15834688 Shop All DWK Life Sciences Products
Change view
Click to view available options
Size:
Fits tube OD 10 mm
Fits tube OD 14 mm
Fits tube OD 4.5 mm
Fits tube OD 6 mm
Unit Size:
Each
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15834688 Fits tube OD 4.5 mm Pack of 100
15911581 Fits tube OD 10 mm Pack of 100
15844688 Fits tube OD 6 mm Pack of 100
10161731 Fits tube OD 14 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15834688 Supplier DWK Life Sciences™ Supplier No. 286338101
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For infinitely variable regulation of flow rates.

With just one finger, flow rates in hoses can be infinitely adjusted with KECK™ hose clamps. The clamps are available in different colours for the different hose diameters.

  • Continuous regulation of flow rates
  • Handling with one hand possible
  • Color coding of the clamps according to the different hose diameters
TRUSTED_SUSTAINABILITY

Specifications

Quantity 100
Material PBT
For Use With (Equipment) Infinitely Variable Regulation of Flow Rates
For Use With (Application) infinitely variable regulation of flow rates
Size Fits tube OD 4.5 mm
Color Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.