missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ PEEK Kel-F™ Hub Needles

Product Code. 11570292
Change view
Click to view available options
Needle Point Style:
2
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Point Style Unit Size
11570292 2 Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11570292 Supplier Hamilton™ Supplier No. 864901
  • ONLINE EXCLUSIVE PRICE
    290.00 €
    259.36 € / Pack of 6
    Save 30.64 €
    10% Off
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For applications that call for a non-metallic needle.

  • Plastic needles
  • Manufactured from PEEK HPLC tubing that is both chemically and physically robust
  • Sold in packs of 6

Specifications

Autoclavable Not Autoclavable
Diameter (Metric) Inner 0.7 mm
Diameter (Metric) Outer 1.57 mm
Product Type Kel-F Hub Needle
Needle Point Style 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.