missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Kevlar™ Yellow Fabric Sleeves with Thumb Slot

Product Code. p-8005270 Shop All Ansell Products
Change view
Click to view available options
Length (Metric):
254 mm
356 mm
457 mm
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12650962 457 mm Pack of 12
12640962 356 mm Pack of 12
12630962 254 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12650962 Supplier Ansell™ Supplier No. 70118180
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Automatic knit liner of 100% Kevlar™ fiber. Provides optimum balance of dexterity and cut resistance. Comfort and sure grip.

  • Constructed from high-tech 100% Kevlar™ para-aramid short fibers.
  • Exceptional cut resistance with dexterity.
  • The 100% Dupont Kevlar™ construction offers a very high cut resistance to weight ratio.
  • Most sleeves feature thumb slots for protecting the wrist area.
TRUSTED_SUSTAINABILITY

Specifications

Size Universal
Construction Knitted
Product Type Cut-resistant Sleeve
Material Dupont™ Kevlar™ aramid fibers
Color Yellow
Sterility Non-sterile
Disposable Reusable
Seam Type Seamless
Cuff Style Sleeve
Certifications/Compliance CE 0493, Category III
Length (English) 18 in.
Length (Metric) 457 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.