missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Brand Chromatography Column

Product Code. 12591467
Change view
Click to view available options
Length (Metric):
300 mm
Diameter (Metric) Inner:
11 mm
Column Capacity:
25 mL
Includes:
PTFE Stopcock Assembly
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Column Capacity Includes Unit Size
12591467 300 mm 11 mm 25 mL PTFE Stopcock Assembly Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12591467 Supplier DWK Life Sciences Supplier No. 1780011300
  • ONLINE EXCLUSIVE PRICE
    120.75 €
    98.96 € / Pack of 1
    Save 21.79 €
    18% Off
 Restricted Item
Estimated Shipment: 15-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KIMAX™ Brand Chromatography Column features a reinforced top, tooled lower end, and PTFE stopcock for a leak-proof, liquid-tight seal from 0 to 100°C. Available in multiple sizes with optional reservoir.

  • Reinforced top for added durability and extra strength
  • Tooled lower end for secure, leak-proof connections
  • All-PTFE stopcock provides a liquid-tight seal
  • O-ring under PTFE fitment maintains seal across 0 to 100°C temperature range
  • Liquid contacts only glass and PTFE
  • Stopcock is easily removed for convenient access to column packing
  • Available in multiple inner diameters, lengths, and capacities
  • Optional reservoir versions available for increased solvent capacity
  • Replacement stopcock for all sizes: Cat. No. 41006F-2

Specifications

Column Capacity 25 mL
Length (Metric) 300 mm
Material Glass
Includes PTFE Stopcock Assembly
Temperature (Metric) Range 0 to 100°C
Type Chromatography Column
Diameter (Metric) Inner 11 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.