missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Mixing Cylinders

Product Code. 13197573
Change view
Click to view available options
Capacity (Metric):
100 mL
Graduations:
1 mL
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations unitSize
13197573 100 mL 1 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13197573 Supplier DWK Life Sciences Supplier No. 20040100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Requires

Replacement stoppers available (14-642-2 Series)

Calibrated To Contain

  • Single metric blue ceramic-enamel scale
  • Heights shown in ordering table do not include stopper

  • The 10 and 25mL sizes are short form for extra stability

Compliance

Designed from ASTM™ E 1272, Class B, Style 2 specifications; the 250mL size meets ASTM D 460 requirements; the 500mL size meets ASTM D 244 requirements

TRUSTED_SUSTAINABILITY

Specifications

Item Description Graduated 5 to 100mL
Base Type Hexagonal
Calibration To Contain
Scale Color Blue
Shape Round
Type Graduated Mixing Cylinder
Tolerance ±0.6 mL
Material Borosilicate Glass
Certifications/Compliance ASTM E1272, ASTM E438, USP Type I
Class B
Capacity (Metric) 100 mL
Height (English) 10.03 in.
Height (Metric) 255 mm
Includes Glass Stopper
Scale Single
Stopper Number 22
Stopper Material Glass
Tolerance (Metric) ±0.6mL
Closure Material Borosilicate Glass
Graduations 1 mL
Autoclavable Autoclavable
Subdivision 1mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.