missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Plain Disposable Borosilicate Glass Tubes
Shop All DWK Life Sciences ProductsDescription
Suitable for a variety of applications and cell washing procedures.
- Premium quality tubes feature sturdy, uniform bottoms and consistent lengths
- The 10 x 75 and 12 x 75 mm sizes are suitable for cell washing procedures
- Tubes are packed in convenient trays for ease of use on bench tops and in drawers
- The 6 x 50 mm size is often referred to as a Durham tube
- Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
- No marking spot
- Designed from ASTM Specification E890
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Informations sur la commande
Part numbers 14-957-96J and 14-957-96K are packaged 500/Case. All other tubes are packaged 1,000/Case.
Compliance
Complies with ASTM Specification E438, Type I, Class B glass requirements
Spécification
Spécification
| Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class B |
| Capacity (Metric) | 28.5 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Shape | Cylindrical |
| Disposable | Single-use |
| For Use With | Excellent chemical resistance against sodium leaching |
| Label Type | None |
| Packaging | Tray |
| Sterility | Non-sterile |
| Afficher plus |
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?