missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Plain Disposable Borosilicate Glass Tubes

Product Code. 11835824
Change view
Click to view available options
Capacity (Metric):
4 mL
6 mL
10 mL
15 mL
19 mL
23 mL
28.5 mL
36 mL
Length (Metric):
75 mm
100 mm
125 mm
150 mm
Diameter (Metric):
10 mm
12 mm
13 mm
16 mm
18 mm
20 mm
Unit Size:
Pack of 1000
Pack of 500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) Unit Size
11835824 36 mL 150 mm 20 mm Pack of 500
11829933 28.5 mL 150 mm 18 mm Pack of 500
11841174 4 mL 75 mm 10 mm Pack of 1000
11880074 6 mL 75 mm 12 mm Pack of 1000
11819923 15 mL 100 mm 16 mm Pack of 1000
11864514 19 mL 125 mm 16 mm Pack of 1000
11863825 10 mL 100 mm 13 mm Pack of 1000
11810084 23 mL 150 mm 16 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11835824 Supplier DWK Life Sciences Supplier No. 7350020150
  • ONLINE EXCLUSIVE PRICE
    162.00 €
    139.97 € / Pack of 500
    Save 22.03 €
    13% Off
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for a variety of applications and cell washing procedures.

  • Premium quality tubes feature sturdy, uniform bottoms and consistent lengths
  • The 10 x 75 and 12 x 75 mm sizes are suitable for cell washing procedures
  • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
  • The 6 x 50 mm size is often referred to as a Durham tube
  • Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
  • No marking spot
  • Designed from ASTM Specification E890
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Order Info

Part numbers 14-957-96J and 14-957-96K are packaged 500/Case. All other tubes are packaged 1,000/Case.

Compliance

Complies with ASTM Specification E438, Type I, Class B glass requirements

Specifications

Certifications/Compliance USP Type I, ASTM E 438 Type I, Class B
Capacity (Metric) 36 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Shape Cylindrical
Disposable Single-use
For Use With Excellent chemical resistance against sodium leaching
Label Type None
Packaging Tray
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 20 mm
Closure Type Not Included
Product Type Plain Tube
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.