missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ GL 45 Media/Storage Bottles

Product Code. 15237546 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
Graduations:
400 to 1800mL
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations Unit Size
15237546 2000 mL 400 to 1800mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15237546 Supplier DWK LIFE SCIENCES™ Supplier No. 3452308
  • ONLINE EXCLUSIVE PRICE
    359.00 €
    266.68 € / Pack of 4
    Save 92.32 €
    25% Off
Estimated Shipment: 09-07-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KIMAX™ GL 45 Media/Storage Bottles are ideal for mixing, storing or transporting culture media, chemicals or solvents. Made from autoclavable Type 1 borosilicate glass with a GL 45 screw-thread opening and supplied with a linerless blue polypropylene cap.

Perfect for mixing, storing or transporting culture media, chemicals or solvents

  • Autoclavable Type 1 borosilicate glass construction
  • Enhanced graduations and marking spot made with chemically resistant white enamel paint
  • Approx. 30mm I.D. GL 45 screw-thread opening
  • Supplied with linerless blue polypropylene GL 45 screw-thread cap, autoclavable to 140°C (284°F)
  • Replaceable, drip-free, clear polypropylene pour ring included on each bottle

Order Info

Cap and ring also sold separately; contact your Fisher Scientific™ Customer Service Representative.

Specifications

Capacity 67.62 oz., 2000 mL
Capacity (Metric) 2000 mL
Color Clear
Diameter (English) 5.3 in.
Diameter (English) Inner Neck 1.18 in.
Diameter (Metric) Inner Neck 30 mm
Includes Clear drip-free Polypropylene pouring ring
Material Borosilicate Glass (Type I)
Sterility Non-sterile
Closure Color Blue
Graduations 400 to 1800mL
Closure Included Yes
Graduated Yes
Mouth Threaded
Height (Metric) 262 mm
Height (English) 10.3 in.
Closure Material Polypropylene
Closure Size GL 45
Diameter (Metric) 136 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 67.62 oz.
Shape Round
Disposable Reusable
Product Type Media Storage Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.