missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Tube with Brown Graduations

Product Code. 17932441
Change view
Click to view available options
Diameter (Metric):
16 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
17932441 16 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17932441 Supplier DWK Life Sciences Supplier No. 4635010
 Restricted Item
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

With permanently fused brown scale

  • 10mL tube is graduated every 0.1mL from 0.5 to 10mL
  • Reinforced bead

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E438, Type I, Class A
Design Type Beaded Rim
Capacity (Metric) 10 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Quantity Case of 1
Diameter (Metric) 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.