missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Reusable Tubes with PTFE-Faced Rubber-Lined Screw Cap

Product Code. 11898442
Change view
Click to view available options
Diameter (Metric):
13 mm
16 mm
25 mm
Length (Metric):
100 mm
150 mm
Capacity (Metric):
8 mL
12 mL
50 mL
Thread Size:
13-415
15-415
24-410
Unit Size:
Pack of 144
Pack of 288
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Capacity (Metric) Thread Size Unit Size
11898442 13 mm 100 mm 8 mL 13-415 Pack of 288
11808452 16 mm 100 mm 12 mL 15-415 Pack of 288
11800084 25 mm 150 mm 50 mL 24-410 Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11898442 Supplier DWK LIFE SCIENCES™ Supplier No. 45066A13100
  • ONLINE EXCLUSIVE PRICE
    573.00 €
    489.95 € / Pack of 288
    Save 83.05 €
    14% Off
 Restricted Item
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KIMAX™ Reusable Tubes with PTFE-Faced Rubber-Lined Screw Cap are borosilicate glass culture tubes with uniform wall thickness for heat transfer and chemical resistance. Supplied with black phenolic caps with PTFE-faced rubber liners. ASTM E982, Type VI, Class B.

Black phenolic cap with PTFE-faced rubber liner

  • KIMAX™ borosilicate glass tubing with uniform wall thickness for maximum heat transfer and chemical resistance
  • Supplied with black phenolic screw-thread caps, unattached
  • PTFE-faced rubber liner provides enhanced chemical resistance
  • Designed to ASTM E982, Type VI, Class B requirements
  • White marking spot for easy labelling

Specifications

Certifications/Compliance ASTM E982, Type VI, Class B
Closure Color Black
Closure Material Phenolic
Capacity (Metric) 8 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Shape Cylindrical
Label Type Marking Spot
Liner Material PTFE, Rubber
Thread Size 13-415
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Diameter (Metric) 13 mm
Closure Type Screw Cap
Product Type Reusable Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.