missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Serialized Class A Mixing Cylinders
Description
Includes
Certificate of Graduation Accuracy.
Requires
Replacement stoppers available (14-642-2 Series)
- Permanently marked with individual serial number
- Supplied with Certificate of Graduation Accuracy
- Single metric white ceramic-enamel scale
- With standard taper stopper
- Heights shown in ordering table do not include stopper
Compliance
Designed from ASTM™ E 1272, Class A, Style 2 requirements; Accuracy meets ASTM E 694 requirements
Specifications
Specifications
| Item Description | Graduated 5 to 100mL |
| Base Type | Hexagonal |
| Calibration | To Contain |
| Scale Color | White |
| Shape | Round |
| Type | Graduated Mixing Cylinder |
| Tolerance | ±0.35 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | ASTM E1272, ASTM E438, USP Type I |
| Class | A |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?