missing translation for 'onlineSavingsMsg'
Learn More

Kimtech™ G3 Sterile White Nitrile Gloves

Product Code. 17855375
Change view
Click to view available options
Size:
6
6.5
7
8
8.5
9
10
Unit Size:
200 pairs
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17855375 8 200 pairs
17825375 6 200 pairs
17845375 6.5 200 pairs
17805365 7 200 pairs
17875375 8.5 200 pairs
17825365 9 200 pairs
17885375 10 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 17855375 Supplier Kimtech™ Supplier No. 56892
  • ONLINE EXCLUSIVE PRICE
    707.00 €
    333.34 € / 200 pairs
    Save 373.66 €
    52% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Nitrile gloves feature a textured finish and provide enhanced sterile cleanroom protection for a wide range of contaminants in a Class 10/ISO 4 critical environment. Hand-specific pairs of Kimtech™ G3 Sterile White Nitrile gloves are appropriate for workers and technicians in medical device manufacturing, pharmaceuticals, or research labs.

Nitrile gloves feature a textured finish and provide enhanced sterile cleanroom protection for a wide range of contaminants in a Class 10/ISO 4 critical environment. Hand-specific pairs are appropriate for workers and technicians in medical device manufacturing, pharmaceuticals, or research labs.

  • White nitrile construction, validated to a Sterility Assurance Level (SAL) of 10-6, and cleanroom-ready packaging
  • Fully sterilized material features certified, high levels of contamination protection against particles, micro-organisms, viruses, cytotoxic drugs and chemical splash
  • Hand-specific, disposable and offer a high level of cleanliness
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes
  • Beaded cuffs add strength and reduces the risk of tearing
  • Does not contain natural rubber latex, silicone or powder, reducing the risks of skin irritation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D3577, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D6978-05
Certifications/Compliance (Europe) EN ISO 374-1:2016; EN 374-4:2003; EN ISO 374-5:2016
Chemotherapeutic Rated Yes
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 8
Sterility Sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Model 56892
Series Kimtech G3 Sterile
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.