missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll X90 Power Clean™ Cloths, Blue

Product Code. 12645566
Change view
Click to view available options
Length (Metric):
25.3 cm
33.3 cm
Width (Metric):
23.4 cm
33.3 cm
Color:
Blue
Unit Size:
1 roll
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Color unitSize
12645566 25.3 cm 23.4 cm Blue Each
12625606 33.3 cm 33.3 cm Blue 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12645566 Supplier Kimberly-Clark Professional™ Supplier No. 12891
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Extended use 2 ply cloths are highly absorbent, solvent resistant, and ideal for tough maintenance and cleaning tasks. Hydroknit™ technology ensures cloths are strong and durable. Releases 90% of absorbed solvents. Reduces product waste by up to 35%.

  • Releases 90% of the solvent absorbed, reducing solvent spend
  • Single sheet dispensing delivered in the flexible portable BRAG™ Box system
  • Portable and ideal for small work spaces
  • Reduces product waste by up to 35%, helping manage spend and wastage
  • Designed for tough manufacturing processes where low lint and high absorbency are critical
  • Advanced Hydroknit™ technology ensures each wipe is strong, durable, highly absorbent and solvent resistant
  • Designed for tough maintenance and cleaning tasks in industrial manufacturing
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Length (English) 9.055 in.
Length (Metric) 25.3 cm
Width (English) 9.055 in
Width (Metric) 23.4 cm
Material Polypropylene
Color Blue
Dimensions (L x W) 16.8 x 11.1 in. (42.67 x 28.19 cm)
For Use With (Application) Ideal for heavy wiping, prepping surfaces with solvents and cleaning Metal shaving
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.