missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ 20mL Glass Screw-Thread Scintillation Vials

Product Code. 15766018 Shop All Wheaton Science Products Products
Change view
Click to view available options
Material (Liner):
Foamed Polyethylene
Foil/Cork
Poly Seal Cone
Polyethylene Disc
Closure Material:
Polypropylene
Urea
Closure Type:
Attached Screw Cap
Screw Cap
Closure Size:
22 mm
Unit Size:
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material (Liner) Closure Material Closure Type Closure Size Unit Size
15766018 Polyethylene Disc Urea Attached Screw Cap 22 mm Pack of 500
17731088 Foamed Polyethylene Polypropylene Attached Screw Cap 22 mm Pack of 500
17741088 Poly Seal Cone Urea Screw Cap 22 mm Pack of 500
17721088 Foil/Cork Urea Attached Screw Cap 22 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15766018 Supplier DWK Life Sciences Supplier No. 7450120
  • ONLINE EXCLUSIVE PRICE
    414.75 €
    323.74 € / Pack of 500
    Save 91.01 €
    21% Off
 Restricted Item
Estimated Shipment: 23-09-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from clear KG-33 borosilicate glass

Variety of cap materials and liners available.

Order Info

Vials are packaged in cellular trays having alpha-numeric coordinates for fast and easy identification. Trays are shrink wrapped to preserve cleanliness. Each tray contains 100 vials, five trays per case. Caps come in polyethylene bags of 100.

Specifications

Material (Liner) Polyethylene Disc
Color White
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Fast and easy identification
Packaging Type Cellular Trays
Volume (English) 0.67 oz.
Closure Material Urea
Closure Type Attached Screw Cap
Closure Size 22 mm
Certifications/Compliance ASTM E438
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.