missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Disposable Large-Volume Pasteur Pipets

Product Code. 12897810
Change view
Click to view available options
Volume (Metric):
2 mL
Unit Size:
Pack of 800
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
12897810 2 mL Pack of 800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12897810 Supplier DWK Life Sciences Supplier No. 63DP1005
 Restricted Item
Estimated Shipment: 04-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical flint glass pipet valuable for aliquoting samples for autoanalysis

  • Single transfer handles 4mL
  • Designed for use with API Analytab System
  • Useful in all types of enteric diagnostic testing

Specifications

Certifications/Compliance USP type III
Description Body Length: 8.89cm; 3.5 in.
Material Soda Lime Glass
Sterility Non-sterile
Length (English) 5.75 in.
Length (English) Tip 2.25 in.
Length (Metric) Tip 5.71 cm
Volume (English) 0.135 oz.
Color Crystal Clear
Volume (Metric) 2 mL
Length (Metric) 14.6 cm
Type Large Volume Pasteur Pipet
Disposable Limited-use
For Use With (Equipment) API Analytab System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.