missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Accuform™ Micro-Vial™ Vials

Product Code. 12713057
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.3 mL
5.0 mL
10.0 mL
Color:
Clear
Graduated:
No
Yes
Volume (English):
0.03 dr.
0.08 dr.
1.35 dr.
2.75 dr.
Unit Size:
Pack of 12
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Graduated Volume (English) unitSize
12713057 0.1 mL Clear Yes 0.03 dr. Pack of 12
12723057 0.3 mL Clear Yes 0.08 dr. Pack of 12
15318055 5.0 mL Clear No 1.35 dr. Pack of 12
15308055 10.0 mL Clear No 2.75 dr. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12713057 Supplier DWK Life Sciences Supplier No. 60710110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Conical cavity allows maximum retrieval of contents with a syringe needle.

  • Clear glass Micro-Vial with open top closure and PTFE-faced silicone septum
  • Made with extra thick clear glass walls for both sturdiness and magnification of contents
  • Ungraduated, with marking spot
  • Tube has a screw thread finish

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 0.1 mL
Graduated Yes
Style Tapered
Thread Style Screw
Volume (English) 0.03 dr.
Closure Type Screw Cap (Open-top)
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.