missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ KIMAX™ Distilling Apparatus Complete Assembly

Product Code. 12754037 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity:
33.81 oz., 1000mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12754037 33.81 oz., 1000mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12754037 Supplier DWK Life Sciences™ Supplier No. 215001000
  • ONLINE EXCLUSIVE PRICE
    568.00 €
    523.75 € / Pack of 1
    Save 44.25 €
    7% Off
 Restricted Item
Estimated Shipment: 23-07-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

  • 500 or 1000mL flat-bottom flask
  • Distillation head with a standard taper 19/38 joint stopper
  • Jacketed (200mm) Graham condenser with standard taper 19/38 top joint

Complete assembly

Use to distill small amounts of water or in APHA Method 4500-NH3 for determining nitrogen (ammonia) in purified drinking water, natural water and highly purified wastewaters (concentration, <20μg/L)

Specifications

Includes 500 or 1000mL flat-bottom flask, distillation head with a 19/38 joint stopper, jacketed graham condenser with 19/38 top joint
For Use With (Application) General purpose distillation and phenol distillation
Type Distillation Apparatus
Material Borosilicate Glass
Capacity 33.81 oz., 1000mL
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Capacity (Metric) 1000mL
Standard Taper Stopper No. 27
Standard Taper Joint 19/38
Capacity (English) 33.81 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.