missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Modified Dean-Stark trap calibrated To Contain with standard taper 24/40 joints and a side arm bridge to equalize pressure
- 10mL receiver graduated from 0 to 1mL in 0.1mL divisions ±0.05mL, and from 1 to 10mL in 0.2mL divisions ±0.1mL
- Durable white scale
- Designed from ASTM™ E 123-92, Style A
Specifications
Specifications
| Includes | Two arm outlets |
| For Use With (Application) | Synthetic chemistry to collect water (or other liquid) from a reactor |
| Type | Distilling Moisture Receiver |
| Capacity | 0.33 oz., 10mL |
| Certifications/Compliance | ASTM E123 |
| Capacity (Metric) | 10mL |
| For Use With (Equipment) | Reflux condenser |
| Standard Taper Joint | 24/40 |
| Capacity (English) | 0.33 oz. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?