missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Flasks with Pennyhead standard taper Stopper
For volatile or hygroscopic liquids
Brand: DWK Life Sciences 26600500
Code : NEW
Additional Details : Weight : 6.00000kg
Description
- Narrow mouths
- Graduated scales
Compliance
Designed from ASTM™ E 1404, Type II, Class 2 requirements
Specifications
Glass | |
4.01 in. | |
Borosilicate Glass | |
50 mL | |
15.9 cm | |
Penny Stopper | |
32 |
Capacity scale | |
500 mL | |
100 to 500 mL | |
6.25 in. | |
Narrow | |
102 mm |