missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ KIMAX™ Graduated Fermentation Tubes

Product Code. 15373152 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
5 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15373152 5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15373152 Supplier DWK Life Sciences™ Supplier No. 461625
  • ONLINE EXCLUSIVE PRICE
    66.75 €
    62.33 € / Pack of 1
    Save 4.42 €
    6% Off
 Restricted Item
Estimated Shipment: 29-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vertical graduation tube

Vertical graduation tube

  • White ceramic enamel graduations start at 0.3mL
  • Vertical Tube O.D. x L: 13 x 100mm
  • Approx. O.D of Bulb: 30mm

Specifications

Type Fermentation Tube
Capacity (Metric) 5 mL
Quantity Case of 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.