missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Soxhlet Apparatus with Allihn Condenser, Complete unit

Product Code. 15304407
Change view
Click to view available options
Capacity (English):
16.9 oz.
Standard Taper Joint Top:
55/50
Height (English):
28.34 in.
Length (English) Tube:
1.96 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Standard Taper Joint Top Height (English) Length (English) Tube Unit Size
15304407 16.9 oz. 55/50 28.34 in. 1.96 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15304407 Supplier DWK Life Sciences Supplier No. 2400550
  • ONLINE EXCLUSIVE PRICE
    749.00 €
    621.54 € / Pack of 1
    Save 127.46 €
    17% Off
 Restricted Item
Estimated Shipment: 07-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed from Fed. Spec. NNN-F-240

  • Complete assembly includes 09-551-10 Series Allihn condenser, 09-553 Series Soxhlet extraction tube with standard taper 24/40 joint at bottom, 09-552 Series flask
  • All connected by interchangeable ground joints
  • Hose connections on condenser accept 0.31 in. I.D. (8mm) flexible tubing

Specifications

For Use With (Equipment) Paper Thimble (43 dia. x 123 mm H)
Product Type Extraction Apparatus Assembly
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Includes Allihn condenser, soxhlet extraction tube
Standard Taper Joint Top 55/50
Height (English) 28.34 in.
Height (Metric) 72 cm
Length (English) Tube 1.96 in.
Length (Metric) Tube 5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.