missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials: With unattached Closed-Top Black Phenolic Caps with Rubber Liners
Low extractable Kimax N-51A glass
Brand: DWK Life Sciences 60910L-1
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- Borosilicate glass sample vials with caps
- Caps are not attached
Compliance
Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.
Specifications
B | |
Clear | |
Borosilicate Glass | |
For general purpose | |
1 dr. | |
Screw Cap (Closed-top) | |
ASTM Type I |
Rubber | |
15 mm | |
4 mL | |
Screw | |
Phenolic | |
45 mm |