missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials: With unattached Closed-Top Black Phenolic Caps with Rubber Liners

Product Code. 12743067
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
Height (Metric):
35 mm
45 mm
Diameter (Metric) Outer:
12 mm
15 mm
Unit Size:
Pack of 576
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer unitSize
12743067 2 mL 35 mm 12 mm Pack of 576
12733067 4 mL 45 mm 15 mm Pack of 576
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12743067 Supplier DWK Life Sciences Supplier No. 60910L12

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Low extractable Kimax N-51A glass

  • Borosilicate glass sample vials with caps
  • Caps are not attached

Compliance

Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.

TRUSTED_SUSTAINABILITY

Specifications

Classification B
Material (Liner) Rubber
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
For Use With (Application) For general purpose
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap (Closed-top)
Certifications/Compliance ASTM Type I
Height (Metric) 35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.