missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ All-Glass Potter-Elvehjem Tissue Grinders

Product Code. 16405890 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
8 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16405890 8 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16405890 Supplier DWK Life Sciences Supplier No. 8855000022
  • ONLINE EXCLUSIVE PRICE
    129.00 €
    118.54 € / Pack of 1
    Save 10.46 €
    8% Off
Estimated Shipment: 19-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for motor drive using 788000 Stirrer Adapter

  • All-glass construction
  • Clearance between pestles and tubes is 0.004 to 0.006 in.
  • Replacement components are available and completely interchangeable

Specifications

Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.00015 to 0.0002mm
Diameter (English) Shaft 0.31 in.
Diameter (Metric) Shaft 8mm
Capacity (English) 0.27 oz.
Capacity (Metric) 8 mL
Material Ground Glass
Product Type Tissue Grinder
For Use With (Application) Designed for motor drive using 788000 stirrer adapter
For Use With (Equipment) All Glass Potter-Elvehjem tissue grinders
Length (English) Pestle 8.46 in.
Length (Metric) Pestle 215mm
Length (English) Tube 5.9 in.
Length (Metric) Tube 150mm
Size 22
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.