missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Chromaflex™ Columns

Product Code. 12716788
Change view
Click to view available options
Length (Metric):
300 mm
Diameter (Metric) Inner:
25 mm
Column Capacity:
147 mL
Max. Pressure:
75.41 psi
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Column Capacity Max. Pressure Unit Size
12716788 300 mm 25 mm 147 mL 75.41 psi Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12716788 Supplier DWK Life Sciences Supplier No. 4208303010
  • ONLINE EXCLUSIVE PRICE
    392.70 €
    322.29 € / Pack of 1
    Save 70.41 €
    17% Off
View all promotions
 Restricted Item
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Glass barrel, Two PTFE end fittings with 20μm porosity polyethylene bed supports, 5 ft. (1.5m) of PTFE tubing (1/16 in. O.D. tubing with 1.0cm I.D. columns, 1/8 in. O.D. tubing with 2.5 and 4.8cm I.D. columns), Two flangeless tubing nuts, Two flangeless ferrules

Ideal for medium-pressure chromatography with aqueous mobile phases

  • Threaded
  • Feature PTFE-shielded O-rings and end fittings
  • PTFE layer is curled over the O-ring to form a solvent- and leak-resistant seal
  • Solvents contact only PTFE and borosilicate glass surfaces

Specifications

Max. Pressure 75.41 psi
Pore Size 20 μm
Column Capacity 147 mL
Length (Metric) 300 mm
Material Borosilicate Glass Type I Class A
Support Material HDPE
Connector Types 1/4-28 Flangeless fitting
Includes Two PTFE end fittings with 20um porosity Polyethylene bed supports, 5 ft. PTFE tubing, 2 flangeless tubing nuts and 2 flangeless ferrules
Sterilization Method Ethylene Oxide, 2N NaOH or 100% Ethanol
Temperature (Metric) Range 0 to 50°C
For Use With (Application) Medium pressure chromatography with aqueous mobile phases
Type Chromatography Column
Diameter (Metric) Inner 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.