missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Double Vacuum/Gas Manifold

Product Code. 10462678 Shop All DWK Life Sciences Products
Change view
Click to view available options
No. of Ports:
3
Depth (Metric):
9 cm
Height (Metric):
8.7 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Ports Depth (Metric) Height (Metric) Unit Size
10462678 3 9 cm 8.7 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10462678 Supplier DWK Life Sciences™ Supplier No. 2160500000
  • ONLINE EXCLUSIVE PRICE
    684.00 €
    554.65 € / Pack of 1
    Save 129.35 €
    18% Off
 Restricted Item
Estimated Shipment: 27-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Grease-free operation

K216040 Series Vacuum/Gas Manifold

  • Forward-facing valves
  • Compact for assembly in fume hood
  • Modular and easily disassembled for cleaning
  • Ports spaced 3.93 in. (100mm) apart

K215050 Series Vacuum/Gas Manifold

  • An all-glass manifold for connecting inert gas and vacuum sources to sidearm stopcocks
  • Each stopcock has a metering groove cut into the plug to provide fine control of vacuum and inert gases
  • Distance between stopcocks is 2.55 in. (65mm) for the 3 position size and 3.93 in. (100mm) for the 5 position size
  • Supplied with proprietary pressure/vacuum retainers

K216060 Series Vacuum/Gas Manifold

  • For connecting inert gas and vacuum sources
  • Sample contacts only PTFE and borosilicate glass
  • Beams 0.5 in. (12.7mm) O.D. with upper-left and lower-right ends open
  • Delivery ports 9mm O.D.
  • Distance between valves 0.35 in. (100mm)

Specifications

Type Vacuum Gas Manifold
For Use With (Application) Connecting inert gas and vacuum sources to sidearm stopcocks
Includes Metering valves, Pressure/vacuum retainers
Material Borosilicate Glass
No. of Ports 3
Length (English) 9.05 in.
Length (Metric) 23 cm
Height (English) 3.42 in.
Height (Metric) 8.7 cm
Depth (English) 3.54 in.
Depth (Metric) 9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.