missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Mojonnier™ Fat Extraction Flask
For examination of dairy products
117.00 €
Specifications
Capacity (Metric) | 25 mL |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For fat extraction, examination of dairy products |
Product Code | Brand | Height (English) | Height (Metric) | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Height (Metric) | Description | Price | Quantity & Availability | |||
16286160
|
DWK Life Sciences
617600-0025 |
3.14 in. | 8 cm | Flask. (Use with Size 0 stopper; sold separately.) |
117.00 €
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||
Description
For examination of dairy products
- Capacity: 25mL
Mojonnier Flask
- Settling chamber at the lower portion has a capacity of ∽25mL
- Diameter of extraction chamber is 1.375 in. (35mm)
- Top opening has a pouring lip which is tooled for a rubber stopper
- Supplied with a black, phenolic cap with PTFE-faced white rubber liner
- GPI thread finish: 24-410
Specifications
25 mL | |
Borosilicate Glass | |
For fat extraction, examination of dairy products |