missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Pestles For Dounce All-Glass Tissue Grinders

Product Code. 10581133 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (English):
0.06 oz.
0.23 oz.
Capacity (Metric):
2 mL
7 mL
Product Type:
Small Clearance Pestle, B
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Capacity (Metric) Product Type Unit Size
10581133 0.23 oz. 7 mL Small Clearance Pestle, B Each
10389444 0.06 oz. 2 mL Small Clearance Pestle, B Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10581133 Supplier DWK Life Sciences Supplier No. 8853020007
  • ONLINE EXCLUSIVE PRICE
    64.40 €
    60.20 € / Pack of 1
    Save 4.20 €
    6% Off
 Restricted Item
Estimated Shipment: 12-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KONTES™ Pestles For Dounce All-Glass Tissue Grinders are all-glass replacement pestles designed for use with Dounce (KONTES™ 885300 series) tissue grinders. Available in Pestle A (large clearance) and Pestle B (small clearance) configurations.

  • Replacement glass pestles for use with Dounce (Kontes 885300 series) tissue grinders
  • Available in Pestle A (large clearance: 0.0030-0.0050in.) and Pestle B (small clearance: 0.0005-0.0025in.) configurations
  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Capacity (English) 0.23 oz.
Capacity (Metric) 7 mL
Material Borosilicate Glass
Product Type Small Clearance Pestle, B
For Use With (Equipment) Dounce tissue grinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.