missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Screw Thread Vials
Click to view available options
Volume (Metric):
8 mL
Volume (English):
0.27 oz.
Height (English):
2.48 in.
Unit Size:
Pack of 144
Description
- Composed of KIMAX KG-33 borosilicate glass
- Vial top has screw thread finish
- Attached closure has solid top
- Cylindrical shape provides solid balance
- Flat bottom facilitates free-standing capability
Compliance
ASTM Type 1, Class A and USP Type 1 Glass.
Specifications
Specifications
| Diameter (English) Outer | 0.66 in. |
| Color | Clear |
| Diameter (Metric) Outer | 17 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 8 mL |
| For Use With (Application) | Combine a low coefficient of expansion with a very high chemical resistance |
| Height (English) | 2.48 in. |
| Includes | Black phenolic cap and cone-shaped polyethylene |
| Thread Style | Screw |
| Volume (English) | 0.27 oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction