missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Sterile Disposable Pasteur Pipet

Product Code. 17161861
Change view
Click to view available options
Length (Metric):
14.6 cm
22.86 cm
Type:
Cotton-plugged Pasteur Pipet
Unit Size:
Pack of 250
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Type Unit Size
17161861 22.86 cm Cotton-plugged Pasteur Pipet Pack of 250
17151861 14.6 cm Cotton-plugged Pasteur Pipet Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17161861 Supplier DWK Life Sciences Supplier No. 63B95P
  • ONLINE EXCLUSIVE PRICE
    122.00 €
    112.51 € / Pack of 250
    Save 9.49 €
    7% Off
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from 90 expansion soda lime glass conforming to USP Type III requirements.

SteriPettes are sterile, disposable Pasteur pipets.

  • Gamma-irradiated to assure sterility
  • Convenient 250 piece multi-pack configuration
  • 10 peel packs of 25 each
  • Available in both 5-3/4 in. and 9 in. lengths
  • Constricted top for cotton plugging

Specifications

Certifications/Compliance ASTM E732-80, USP Type III
Diameter (English) Inner Tip Opening: 0.043 in.
Diameter (Metric) Inner Tip Opening: 0.11 cm
Material Soda Lime Glass
Sterility Sterile
For Use With (Application) For IVF procedures
Length (English) 9 in.
Top Style Constricted
Volume (English) 0.067 oz.
Color Crystal Clear
Volume (Metric) 2 mL
Length (Metric) 22.86 cm
Type Cotton-plugged Pasteur Pipet
Disposable Limited-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.