missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Tenbroeck Tissue Grinder

Product Code. 10596635 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2 mL
Material:
Ground Glass
Pestle Opening Stopper Number:
0
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Material Pestle Opening Stopper Number Unit Size
10596635 2 mL Ground Glass 0 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10596635 Supplier DWK Life Sciences Supplier No. 8850000002
  • ONLINE EXCLUSIVE PRICE
    113.00 €
    103.57 € / Pack of 1
    Save 9.43 €
    8% Off
 Restricted Item
Estimated Shipment: 12-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hand or motor operation

  • All-glass construction
  • Pestle is tooled for an appropriate sized single hole rubber stopper (sold separately)
  • Can be motor driven at slow speeds by inserting the metal rod into the motor chuck
  • Clearance between pestles and tubes is 0.1 to 0.15mm

Specifications

Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (English) Shaft 1.9 in.
Diameter (Metric) Shaft 50mm
Capacity (English) 0.06 oz.
Capacity (Metric) 2 mL
Material Ground Glass
Product Type Tenbroeck Tissue Grinder
For Use With (Application) Hand or motor operation
Length (English) Pestle 6.2 in.
Length (Metric) Pestle 160mm
Length (English) Tube 3.9 in.
Length (Metric) Tube 100mm
Pestle Opening Stopper Number 0
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.