missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs
Description
- Manufactured from Type I, Class A borosilicate glass with external plastic safety coating
- Safety coating has UV-blocking agent that blocks light transmittance up to 385nm, preventing photodegradation of light-sensitive solvents
- Screw thread: GL45-4
- Maximum temperature: 120°C
- Available in flat or conical bottoms; conical-bottom reservoirs deliver virtually all of the mobile phase without having to tilt reservoir and risk solvent spill
Specifications
Specifications
| Certifications/Compliance | USP Type I and ASTM E438, Type I, Class A |
| Coating | PVC |
| Diameter (English) Outer | 8.07 in. |
| Capacity (Metric) | 5000 mL |
| Material | Borosilicate Glass |
| Type | HPLC Reservoir |
| For Use With (Application) | Designed for the preparation, storage, and delivery of liquid chromatography mobile phases |
| Height (English) | 14.68 in. |
| Height (Metric) | 373 mm |
| Includes | GL45-4 screw thread |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?