missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs
Click to view available options
Capacity (Metric):
2000 mL
5000 mL
Bottom Shape:
Conical
Unit Size:
Each
Beschreibung
- Manufactured from Type I, Class A borosilicate glass with external plastic safety coating
- Safety coating has UV-blocking agent that blocks light transmittance up to 385nm, preventing photodegradation of light-sensitive solvents
- Screw thread: GL45-4
- Maximum temperature: 120°C
- Available in flat or conical bottoms; conical-bottom reservoirs deliver virtually all of the mobile phase without having to tilt reservoir and risk solvent spill
Spezifikation
Spezifikation
| Certifications/Compliance | USP Type I and ASTM E438, Type I, Class A |
| Coating | PVC |
| Diameter (English) Outer | 8.07 in. |
| Capacity (Metric) | 5000 mL |
| Material | Borosilicate Glass |
| Type | HPLC Reservoir |
| For Use With (Application) | Designed for the preparation, storage, and delivery of liquid chromatography mobile phases |
| Height (English) | 14.68 in. |
| Height (Metric) | 373 mm |
| Includes | GL45-4 screw thread |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur