missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Vacuum/Gas Double Manifold with Glass Plugs

Product Code. 12836658
Change view
Click to view available options
No. of Ports:
5
Width (English):
17.7 in.
Width (Metric):
45 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Ports Width (English) Width (Metric) Unit Size
12836658 5 17.7 in. 45 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12836658 Supplier DWK Life Sciences™ Supplier No. 2161300005
  • ONLINE EXCLUSIVE PRICE
    1405.00 €
    1141.92 € / Pack of 1
    Save 263.08 €
    18% Off
 Restricted Item
Estimated Shipment: 06-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

All-glass manifolds for connecting inert gas and vacuum sources

All-glass manifolds for connecting inert gas and vacuum sources

  • Fabricated from 0.5 in. medium-wall tubing
  • 4mm bore glass stopcocks with lower vacuum chamber spaced 85mm apart
  • Top right connection is for inert gas
  • Lower left connection is for vacuum

Specifications

Type Double Manifold
Includes 0.5 in. Medium wall tubing, stopcocks, 4mm bore Glass, lower vacuum chamber, 2 hose connections
Material Glass
No. of Ports 5
Wall Tubing (English) 0.5 in.
Wall Tubing (Metric) 1.27 cm
Width (English) 17.7 in.
Width (Metric) 45 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.