missing translation for 'onlineSavingsMsg'
Learn More

Kimble Chase™ Narrow Neck Erlenmeyer Flask

Product Code. 11972233 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11972233 1000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11972233

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance DIN 12380, ISO 1773 conforms
Diameter (Metric) Outer Neck 42 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 220 mm
Includes Graduations and white marking area
Shape Conical
Writing Surface Yes
Disposable Reusable
Diameter (Metric) Outer 131 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.