missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ 100mL California Centrifuge Tube with Red Stripe

Product Code. 13409538
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
13409538 100 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13409538 Supplier DWK Life Sciences Supplier No. 45239100
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

KIMAX™ conical bottom centrifuge tube is used for testing of petroleum products according to ASTM D91, D893 and D1796.

  • KIMAX™ tube made with heavier walled tubing to withstand higher centrifugation speeds
  • Tube has a permanent red stripe under the white enamel graduations for easy reading of results
  • Scale and legend are durable white ceramic enamel
  • Capacity 100mL
  • Max RCF 800
  • Tube OD 38mm, Length without stopper 200mm
  • Graduation Intervals (mL) 0-0.5 in 0.05, 0.5-2 in 0.1, 2-3 in 0.2, 3-5 in 0.5, 5-10 in 1, 10-25 in 5, and at 50, 75, 100
  • Tolerance (mL) 0 to 0.1 - ±0.02, above 0.1 to 0.3 - ±0.03, above 0.3 to 0.5 - ±0.05, above 0.5 to 1 - ±0.05, above 1 to 2 - ±0.10, above 2 to 3 - ±0.10, above 3 to 5 - ±0.20, above 5 to 10 - ±0.50, above 10 to 25 - ±1.00, above 25 - ±1.00
  • Shelf pack of 6, Case of 12
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP, ASTM E 438, ASTM D91, D-893 and D-1796
Capacity (Metric) 100 mL
Disposable Single-use
Material Borosilicate Glass
For Use With Used in the determination of residues in liquified petroleum (LP) gases
Tolerance 0 to 0.1mL in ±0.02mL, >0.1 to 0.3mL in ±0.03mL, >0.3 to 0.5mL in ±0.05mL, >0.5 to 1mL in ±0.05mL, >1 to 2mL in ±0.1mL, >2 to 3mL in ±
Shape Conical
Length (Metric) 200 mm
Bottom Shape Conical
Diameter (Metric) 38 mm
Graduations 0 to 0.5 mL in 0.05 mL increments, 0.5 to 2 mL in 0.1 mL increments, 2 to 3 mL in 0.2 mL increments, 3 to 5 mL in 0.5 mL increments, 5 to 10 mL in 1 mL increments, 10 to 25 mL in 5 mL increments, and at 50 mL, 75 mL, 100 mL
Product Type Centrifuge Tube
Max. RCF 800 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.