Learn More
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 12.5mL Capacity
Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements.
Brand: DWK Life Sciences 45170-125
Code : NEW
Additional Details : Weight : 0.11100kg
Description
Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements.
- Disposable
- With conical shaped bottom
Specifications
To contain | |
12.5 mL | |
Borosilicate Glass | |
0 to 1mL in 0.1%, >1 to 2mL in 0.15%, >2 to 5mL in 0.2%, >5 to 10mL in 0.4%, >10 to 25mL in 0.5%, >25mL in 1% | |
118 mm | |
Marking Spot | |
0 to 3 mL in 0.2 mL increments, 3 to 10 mL in 0.5 mL increments, 10 to 50 mL in 1 mL increments, 100 mL | |
2980 x g |
USP, ASTM E 438, API 2542 | |
Reusable | |
Used to determine the bottom sediment and water in petroleum | |
Conical | |
Conical | |
17 mm | |
Centrifuge Tube |