missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 15 mL Capacity
Click to view available options
Capacity (Metric):
15 mL
Unit Size:
Pack of 125
Description
- With conical shaped bottom
- Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
Specifications
Specifications
| Certifications/Compliance | USP, ASTM E 438 |
| Capacity (Metric) | 15 mL |
| Disposable | Single-use |
| Material | Borosilicate Glass |
| Thread Size | 15-415 |
| Shape | Conical |
| Length (Metric) | 126 mm |
| Bottom Shape | Conical |
| Closure Type | Not Included |
| Diameter (Metric) | 17 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction