missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Conical-Bottom Glass Centrifuge Tubes, 50mL, Screw Thread

Product Code. 11862933
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 72
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11862933 50 mL Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11862933 Supplier DWK Life Sciences Supplier No. 7378550

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

With a bullet-nosed shape, these disposable screw thread Centrifuge Tubes withstand centrifugation up to 2980 RCF. Closures are not supplied (for closures, see Mfr. No. 73800 and 73802).

  • Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety
  • Manufactured from 51 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP, ASTM E 438
Capacity (Metric) 50 mL
Disposable Single-use
Material Borosilicate Glass
Thread Size 24-400
Shape Conical
Length (Metric) 137 mm
Bottom Shape Conical
Diameter (Metric) 29 mm
Graduated No
Product Type Centrifuge Tube
Max. RCF 2980 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.