missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Flat Disk Septa for Screw-Thread Closures
Shop All DWK Life Sciences ProductsDescription
PTFE faced septa provides barrier for product contact
- PTFE-faced construction provides a protective barrier for product contact
- Good resealability for repeated use
- Available in PTFE-faced silicone rubber and PTFE-faced red rubber materials
- Compatible with standard GPI screw-thread closure sizes including 15-425, 18-400, 20-400, and 24-400
- PTFE thickness: 0.002 in. (standard) to 0.010 in. depending on variant
- Red rubber/silicone rubber backing thickness: 0.06 in. to 0.12 in. depending on variant
Specifications
Specifications
| Color | Red |
| Diameter (English) | 0.5 in. |
| Material | PTFE-faced Red Rubber |
| Quantity | 144/Cs. |
| Sterility | Non-sterile |
| Thickness (Metric) | 1.5mm |
| Thickness (English) | 0.06 in. |
| For Use With (Equipment) | Screw thread vial closure |
| Closure Size | 15-425 mm |
| Diameter (Metric) | 15 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?